Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Sturkey Infinity Microtome Blades
SDP

Catalog No. 22046634
Change view
Click to view available options
Profile:
Low
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Profile
22-046-634 Low
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-046-634 Supplier StatLab Supplier No. DT315X50
Add to Cart
Add to Cart

Low profile microtome blades are durable, long lasting and ideal for general paraffin and cryostat use.

  • Durable, long lasting and ideal for general paraffin and cryostat use
  • Low profile
  • PTFE coating
  • 35° angle
  • General purpose tissue recommendation

Specifications

Product Type Microtome Blades
Profile Low
For Use With (Equipment) Low Profile Microtome
Material PTFE
Cutting Angle 35°
Height (English) 0.31 in.
Height (Metric) 8 mm
Length (English) 3.15 in.
Length (Metric) 80 mm
Thickness (English) 0.010 in.
Thickness (Metric) 0.25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.