Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight Stylus Reach LED Penlight

Catalog No. 17000345 Shop All Streamlight Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-000-345 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-000-345 Supplier Streamlight Supplier No. 88860
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This product is ready for any tight corner. Featuring a 7-inch flexible cable with a high intensity white LED mounted at the end, this light is a good choice for seeing into tight spots. Ideal for automotive and industrial professionals.

  • This penlight is ready for any tight corner. Featuring a 7-inch flexible cable with a high intensity white LED mounted at the end, this light is a good choice for seeing into tight spots. Ideal for automotive and industrial professionals.
  • Full extension allows for 14 inches of reac
  • Twist and turn the cable into any position to light any crevice
  • 11 lumens
  • Folded up it measures 7 inches for easy storage
  • Includes (3) AAAA alkaline batteries; Pocket clip
  • IPX4 rated for water resistance
  • Momentary or constant on operation

inspection light, flexible penlight, inspection penlight

Specifications

Light Source LED
Voltage 3 V
Weight (English) 5.2 oz.
Weight (Metric) 0.15 kg
Battery Life 10 year shelf life
Battery Run Time 2.75 Hours (High), 5.5 Hours (Med), 34 Hours (Low)
Battery Type CR123A lithium
Beam Distance 214 m
Burning Position Straight
Candle Power 11,500 cp
Case Material Polymer
Certifications/Compliance ANSI/PLATO FL1-2016 Standard
Color Black
Controller Type Tail switch
Depth (English) 5.9 in.
Depth (Metric) 15 mm
Description PolyTac HP with lithium batteries, Black
Diameter (English) 1.0 in.
Diameter (English) Body 1.0 in.
Diameter (English) Head 1.68 in.
Diameter (Metric) 30 mm
Diameter (Metric) Body 30 mm
Diameter (Metric) Head 40 mm
Diameter (Metric) Lens 40 mm
Dimensions (L x W) 5.9 in. x 1.68 in.
For Use With (Application) Distance lighting
For Use With (Equipment) Hand-held Flashlight
Height (English) 1.68 in.
Height (Metric) 40 mm
Includes (2) CR123A lithium batteries
Length (English) 5.9 in.
Length (Metric) 150 mm
Lens Material Polycarbonate
Lumen 600 lm
Material Nylon Polymer
Model Polytac HP
Mounting Capable
Output 600 lm
Packaging Quantity 1 Ea.
Product Line Streamlight Polytac HP
Shape Cylindrical
Width (English) 1.68 in.
Width (Metric) 40 mm
Warranty Limited Lifetime Warranty
Product Type LED Work Light
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.