Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Column, 10 μm, 4.6 mm, 300 mm, Polymer, 50K to 10M

Catalog No. 50785614 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These narrow bore columns are designed to reduce solvent consumption and disposal costs by up to two-thirds. They are packed with 10 μm particles that have a narrow particle size distribution, which contributes to enhanced packed-bed stability. The columns are suitable for high-temperature GPC applications and offer exceptional column lifetime.

  • Reduced solvent consumption: Can cut solvent consumption and disposal costs by as much as two-thirds.
  • Enhanced packed-bed stability: Achieved through the use of 10 μm particles with a narrow particle size distribution.
  • Exceptional column lifetime: Particularly in high-temperature GPC applications, indicating suitability for high-temperature solvents.
  • Broad pH range: Compatible with a pH range of 2 – 12, suggesting suitability for aggressive solvents within this range.

Catalog No. 50-785-614 Supplier Waters Corp Supplier No. WAT045980
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These narrow bore columns are designed to reduce solvent consumption and disposal costs by up to two-thirds. They are packed with 10 μm particles that have a narrow particle size distribution, which contributes to enhanced packed-bed stability. The columns are suitable for high-temperature GPC applications and offer exceptional column lifetime.

  • Reduced solvent consumption: Can cut solvent consumption and disposal costs by as much as two-thirds.
  • Enhanced packed-bed stability: Achieved through the use of 10 μm particles with a narrow particle size distribution.
  • Exceptional column lifetime: Particularly in high-temperature GPC applications, indicating suitability for high-temperature solvents.
  • Broad pH range: Compatible with a pH range of 2 – 12, suggesting suitability for aggressive solvents within this range.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.