Learn More
Description
- Condenser has a large top opening for use with dry ice/acetone or liquid nitrogen
- Connection between the flask and condenser is made with a flat O-ring joint permitting parts to be gently separated for maximum product recovery
- The capacity listed is that below the bottom of the cold finger
- Vacuum control is provided by a 0 to 8 mm high vacuum valve
- Complete apparatus consists of the condenser, flask, Viton™ O-ring and horseshoe clamp
Specifications
Specifications
| For Use With (Application) | Organic Synthesis |
| Material | Borosilicate Glass |
| Quantity | 1 Ea. |
| Capacity (Metric) | 150 mL |
| Product Type | Dry Ice/Acetone/Liquid Nitrogen |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

