Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Little Giant Pumps Submersible Pump, Aluminum Housing, 1 ea

Catalog No. NC1739276
Encompass

The Little Giant Pumps submersible pump is designed for various applications, featuring a robust aluminum housing and an efficient 0.6 amp motor. It is suitable for pumping liquids where a compact, reliable unit is required.

  • Aluminum housing
  • Amperage rating: 0.6
  • CSA and UL certified
  • Shut off feet: 7
  • Inlet size: 1/4 in
  • Outlet size: 1/2 in
  • Power cord length: 6 ft
  • Pressure: 3.00 psi

Catalog No. NC1739276 Supplier MSC Supplier No. 09278946
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Little Giant Pumps submersible pump is designed for various applications, featuring a robust aluminum housing and an efficient 0.6 amp motor. It is suitable for pumping liquids where a compact, reliable unit is required.

  • Aluminum housing
  • Amperage rating: 0.6
  • CSA and UL certified
  • Shut off feet: 7
  • Inlet size: 1/4 in
  • Outlet size: 1/2 in
  • Power cord length: 6 ft
  • Pressure: 3.00 psi

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.