Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Suburban Tool Four Face Parallel, Steel, 6 in Length

Catalog No. 5000529071
Encompass

This product is a steel four-face parallel, designed for precision applications, with dimensions of 6 in length, 5/8 in height, and 1/4 in thickness. It offers a high degree of accuracy with a parallelism of 0.0001 in per 6 in and is sold as an individual unit.

  • Constructed from steel for durability.
  • Four-face design for versatile use.
  • Achieves high precision with 0.0001 in parallelism per 6 in.
  • Available as an individual piece.
  • Squareness of 0.0005 in per 1 in.
  • Accuracy of 0.000250 in.

Catalog No. 50-005-29071 Supplier MSC Supplier No. 06821086
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is a steel four-face parallel, designed for precision applications, with dimensions of 6 in length, 5/8 in height, and 1/4 in thickness. It offers a high degree of accuracy with a parallelism of 0.0001 in per 6 in and is sold as an individual unit.

  • Constructed from steel for durability.
  • Four-face design for versatile use.
  • Achieves high precision with 0.0001 in parallelism per 6 in.
  • Available as an individual piece.
  • Squareness of 0.0005 in per 1 in.
  • Accuracy of 0.000250 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.