Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Suburban Tool V-Block, 2-7/8 in Max Capacity, 90° V Angle, Hardened Steel

Catalog No. 5000529559
Encompass

This V-Block is designed for precision work, featuring a 2-7/8 inch maximum capacity and a 90° V angle. It is constructed from hardened steel for durability and includes a reversible swing-away clamp for secure workpiece holding.

  • Maximum capacity of V: 2-7/8 in
  • V angle: 90 degrees
  • Material: Hardened steel
  • Hardness: 58-62 HRC
  • Includes reversible swing-away clamp
  • V parallelism: 0.0002 in
  • Squareness: 0.0002 in
  • Not magnetic
  • Sold as individual unit

Catalog No. 50-005-29559 Supplier MSC Supplier No. 08021313
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This V-Block is designed for precision work, featuring a 2-7/8 inch maximum capacity and a 90° V angle. It is constructed from hardened steel for durability and includes a reversible swing-away clamp for secure workpiece holding.

  • Maximum capacity of V: 2-7/8 in
  • V angle: 90 degrees
  • Material: Hardened steel
  • Hardness: 58-62 HRC
  • Includes reversible swing-away clamp
  • V parallelism: 0.0002 in
  • Squareness: 0.0002 in
  • Not magnetic
  • Sold as individual unit

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.