Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco Products Sugar Brix Plastic Hydrometer

Catalog No. 04500308
Change view
Click to view available options
Brix Range:
0 to 15%
15 to 30%
60 to 75%
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Brix Range
04-500-308 60 to 75%
04-500-306 0 to 15%
04-500-186 15 to 30%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 04-500-308 Supplier Thermco Products Supplier No. ACC8575PC
Add to Cart
Add to Cart

Sugar Brix plastic hydrometers are fabricated from polycarbonate (PC) which makes the instrument shatter-proof, while offering glass-like clarity for ease of reading.

  • Divisions: 0.2°
  • Length: 285 mm

Specifications

Type Hydrometer
Length (Metric) 300 mm
Brix Range 60 to 75%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.