Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermco™ Sugar Brix Plastic Hydrometer, Range 0 to 35%

Catalog No. 04500016
Change view
Click to view available options
Length (Metric):
285 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
04-500-016 285 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-016 Supplier Thermco™ Supplier No. ACC8523PC
Add to Cart
Add to Cart

This Sugar Brix Plastic Hydrometer is fabricated from polycarbonate (PC) which makes the instrument shatter-proof, while offering glass-like clarity for ease of reading.

  • Range of 0 to 35%
  • Divisions of 0.5
  • Overall Length of 285 mm

Specifications

Type Hydrometer
Length (Metric) 285 mm
Brix Range 0 to 35%
Material Polycarbonate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.