Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Suggestion Box

Catalog No. 19103193 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White on Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-193 White on Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-193 Supplier Brady™ Supplier No. MC111E
  • $301.00
    $198.65 / Each of 1

    Save $102.35

    34% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Show your employees that you care about their ideas. The Brady™ suggestion box has a 9 in. wide drop slot that can be easily locked. Suggestion box can be wall or table mounted.

  • Show your employees that you care about their ideas by providing professional looking suggestion boxes to them
  • Top contains a 9 in. wide drop slot and can easily be locked for extra security
  • Clear side pocket conveniently stores your paper and pen (not included) 
  • Suggestion box can be wall or table mounted

Specifications

Color White on Black
Material Acrylic
Mounting Type Wall or Table Top
Height (English) 12 in.
Length (English) 4.75 in.
Width (English) 11.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.