Learn More
Sulfamethazine, G-Biosciences

Description
It is used in disposition and depletion studies of kinetics and to develop procedures used for quantification. Sulfamethazine is also an inducer of CYP3A4.
Specifications
Specifications
| Physical Form | Powder |
| Quantity | 100 g |
| Product Line | Gibco |
| Boiling Point | 420.4°C |
| Percent Purity | >98% |
| Grade | Molecular Biology |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.