Learn More
CHEMetrics™ by AquaPhoenix Sulfide Water Quality Visual Test Kit, 25 to 250 ppm

Description
- The K-9520A Sulfide HR CHEMets™ Test Kit (25-250 ppm) comes in a plastic case and contains everything needed to perform 30 tests (except distilled water): HR CHEMets™ Refill, Flat Comparator, 25 mL sample cup, sample cup top, 1.0 mL syringe, sulfide activator solution, and instructions.
Specifications
Specifications
| Analytes | Sulfide |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 25 to 250 ppm |
| Type | Water Quality Visual Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.