Learn More
CHEMetrics™ by AquaPhoenix Sulfite Test Kit - Measure Sulfite in White Wine - Titrets Titration Cells

Description
- Sulfite in White Wine Testing Kit comes ready to use.
- Each set comes in a cardboard box and contains everything needed to perform 10 SO2 tests: ten ampoules, ten valve assemblies, and instructions. Increments: 10, 11, 12, 13, 14, 15, 16, 18, 20, 25, 30, 35, 40, 50, 70, 100 pp
Specifications
Specifications
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 10 |
| Range | 10 to 100 ppm SO2 |
| Type | Sulfite Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.