Learn More
CHEMetrics™ by AquaPhoenix Sulfite Water Quality Visual Test Kit, 50 to 500 ppm as SO3

Description
- Free Sulfite kit comes in a cardboard box and contains everything needed to perform 30 tests: thirty ampoules with valve assemblies, Neutralizer Solution, titrettor, 25 mL sample cup, and instructions.
Specifications
Specifications
| Analytes | Sulfide |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 50 to 500 ppm |
| Type | Water Quality Visual Test Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.