Learn More
ENG Scientific Sulfosalicylic Acid (20%)
Description
- Concentration: 20%
- Application: Laboratory-grade protein precipitant
- Features: Versatile acidic agent
- Format: Bottle
- Protein precipitation in urine samples for diagnosis and monitoring of renal and metabolic disorders
- Ideal for clinical and research laboratory use
Specifications
Specifications
| Clia Complexity | Not Applicable |
| Detectable Analytes | Protein |
| Type | Sulfosalicylic Acid |
| Packaging Type | Bottle |
| Quantity | 1 x 3800 mL (1 gal.) |
| Form | Liquid |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.