Learn More
Thermo Scientific™ SUN-SRi™ 20mm Crimp-Top and 18mm Screw-Top Headspace Vials: Round Bottom
Shop All Thermo Scientific ProductsDescription
- Available with a 20mm crimp-seal or 18mm screw-thread finish; caps sold separately
- Compatible with Gerstel™ and CTC/Leap™ Technologies headspace samplers when used with magnetic closures
- Beveled-edge finish on crimp-top vials provide for a sturdy rim that presses into the septum for a more effective seal
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 22 mm |
| Material | Glass |
| Volume (Metric) | 20.0 mL |
| Height (English) | 2.95 in. |
| Includes | Cap Not Included |
| No. per Pack | 100 |
| Style | Round |
| Closure Material | Tinplate |
| Closure Type | Screw Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.