Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ 20mm Crimp-Top and 18mm Screw-Top Headspace Vials: Round Bottom

Catalog No. 14823532 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
10 mL
20.0 mL
Closure Type:
Screw Cap
Color:
Clear
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Closure Type Color
14-823-532 10 mL Screw Cap Clear
14-823-450 20.0 mL Screw Cap Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-823-532 Supplier Thermo Scientific™ Supplier No. 502 460

Designed with a round bottom that is more easily handled by robotic arms.

  • Available with a 20mm crimp-seal or 18mm screw-thread finish; caps sold separately
  • Compatible with Gerstel™ and CTC/Leap™ Technologies headspace samplers when used with magnetic closures
  • Beveled-edge finish on crimp-top vials provide for a sturdy rim that presses into the septum for a more effective seal

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 22 mm
Material Glass
Volume (Metric) 10 mL
Height (English) 1.77 in.
Includes Cap Not Included
Base Style Round
Closure Material Tinplate
Closure Type Screw Cap
Quantity 125 Pk.
Closure Size 18 mm
Height (Metric) 45 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.