Learn More
Thermo Scientific™ SUN-SRi™ 20mm Crimp-Top Headspace Vials: Square Bottom
Shop All Thermo Scientific ProductsDescription
- With a 20mm crimp-seal
- Caps sold separately
- Compatible with Gerstel™ and CTC/Leap™ Technologies headspace samplers when used with magnetic closures
- Beveled-edge finish on crimp-top provides for a sturdy rim that presses into the septum for a more effective seal
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 22.5 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 20.0 mL |
| Height (English) | 2.95 in. |
| No. per Pack | 100 |
| Style | Beveled |
| Base Style | Square |
| Closure Type | Crimp Cap |
| Quantity | 100 Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.