Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ 8 x 40mm Shell Vials

Catalog No. 22033498 Shop All Thermo Scientific Products
Change view
Click to view available options
Material:
Borosilicate Glass
Closure Type:
Crimp Cap
Volume (Metric):
10 mL
Base Style:
Round
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Closure Type Volume (Metric) Base Style
22-033498 Borosilicate Glass Crimp Cap 10 mL Round
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-033498 Supplier Thermo Scientific™ Supplier No. 405 034

missing translation for 'validMainframeMsg'

Tear-away design of the polyethylene plug closure ensures penetration and ventilation while sampling

  • Available in Clear, Type 1 Class A or Amber, Type I Class B borosilicate glass or high quality polypropylene

Order Info

Shell vials are kitted unassembled with the appropriate closures specifically engineered to provide a proper fit.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Borosilicate Glass
Volume (Metric) 10 mL
Height (English) 1.77 in.
Style Beveled
Base Style Round
Closure Type Crimp Cap
Quantity 100 Pk.
Closure Size 2 mm
Height (Metric) 45 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.