Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ 8-425 Standard Opening 12 x 32mm Vials
GSA_VA

Catalog No. 14823313 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
250 μL
0.6 mL
1.5 mL
2.0 mL
Color:
Amber
Clear
Natural
Material:
Borosilicate Glass
Polypropylene
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Material
14-823-313 0.6 mL Natural Polypropylene
14-823-168 250 μL Natural Polypropylene
22-313377 1.5 mL Amber Borosilicate Glass
14-823-165 2.0 mL Clear Borosilicate Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-823-313 Supplier Thermo Scientific™ Supplier No. 500 114
Get an Extra Case of Product with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Excellent for small samples or samples that must be evaporated and reconstituted without having to use multiple sample vials

8-425 Polypropylene Microsampling Vials

  • For aqueous samples in pharmaceutical applications, sodium analysis or for pH sensitive samples Excellent clarity
  • Highly resistant to chemical attack

Require the use of 8-425 closures and 8mm septa

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Opening 0.196 in.
Diameter (Metric) Opening 5 mm
Color Natural
Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 0.6 mL
Height (English) 1.25 in.
Volume (Metric) Residual <3 μL
Base Style Conical/Tapered
Closure Type Screw Cap
Quantity 1000 Cs.
Closure Size 8-425
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.