Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ High Recovery Vials

Catalog No. 10800090 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Clear
Volume (English):
5.4 dr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Volume (English)
10-800-090 Clear 5.4 dr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-800-090 Supplier Thermo Scientific™ Supplier No. 203 523

missing translation for 'validMainframeMsg'

Combine large sample capacities while eliminating waste

High Recovery vials feature a tapered base that acts to funnel the sample to a constricted center well where it can be extracted by most manual or automated methods. These vials are manufactured from Clear Type 1 Class A borosilicate glass or Amber glass with volumes from 1.5mL up to 60mL.

  • Available in amber or clear glass
  • Barcoding with linear labels or etching
  • Industry standard screw thread finish is compatible with open top or closed top caps

Order Info

Caps and septa sold separately.

TRUSTED_SUSTAINABILITY

Specifications

Classification A
Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20.0 mL
Style Tapered
Volume (English) 5.4 dr.
Closure Type Screw Cap
Height (Metric) 67 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.