Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ StepVial System

Catalog No. 14823398 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-823-398 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-823-398 Supplier Thermo Scientific™ Supplier No. 501 380

missing translation for 'validMainframeMsg'

Specifications

Color Orange
Diameter (Metric) Outer 12 mm
Material Silica Glass
Volume (Metric) 2 mL
Height (English) 1.25 in.
Closure Type Snap Cap
Quantity 1000 Cs.
Closure Size 11 mm
Height (Metric) 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.