Learn More
Thermo Scientific™ SUN-SRi™ Unassembled 12 x 32mm Glass Vial Kits
Shop All Thermo Scientific ProductsDescription
Includes
- 1.5mL, 12 × 32mm clear glass crimp-top vials
- Aluminum seals with choice of PTFE/red rubber or PTFE/silicone septa; preassembled to save time during sample preparation and minimize contamination
- Conveniently packaged in benchtop storage units
Specifications
Specifications
| Diameter (English) Outer | 0.47 in. |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Volume (Metric) | 1.5 mL |
| Height (English) | 1.25 in. |
| Closure Material | Aluminum |
| Closure Type | Crimp Cap |
| Height (Metric) | 32 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.