Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ Unassembled 12 x 32mm Polypropylene Vials

Catalog No. 14823348 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
250 μL
300 μL
500 μL
Closure Type:
Crimp Cap
Snap Cap
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Closure Type
14-823-348 250 μL Crimp Cap
14-823-137 300 μL Crimp Cap
14-823-138 250 μL Snap Cap
14-823-139 500 μL Crimp Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-823-348 Supplier Thermo Scientific™ Supplier No. 500 588

missing translation for 'validMainframeMsg'

Includes

  • 250μL, 300μL, or 500μL nominal volume, 12 × 32mm natural polypropylene MicroVials
  • 250μL capacity vials have a choice of aluminum seals with PTFE/red rubber septa or orange snap caps with PTFE/silicone septa; all others have aluminum seals with PTFE/red rubber septa
  • Closures preassembled to save time during sample preparation and minimize contamination
  • Conveniently packaged in benchtop storage units

Thermo Scientific caps and vials are available in a wide variety of sizes and configurations to fit the needs of many applications.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.47 in.
Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 250 μL
Height (English) 1.25 in.
Closure Material Aluminum
Closure Type Crimp Cap
Height (Metric) 32 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.