Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ Wide Opening Crimp Top Vials

Catalog No. 14823341 Shop All Thermo Scientific Products
Change view
Click to view available options
Material:
Silica Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
14-823-341 Silica Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-823-341 Supplier Thermo Scientific™ Supplier No. 500 558

missing translation for 'validMainframeMsg'

40% larger opening than standard aluminum seal vials

  • Manufactured of Clear, Type 1 Class A or Amber, Type 1 Class B, borosilicate glass
  • Standard graduated write-on patch for easy filling and identification
  • Standard 12-32mm profile is compatible with 11mm aluminum seal closures

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Silica Glass
Volume (Metric) 1.5 mL
For Use With (Application) Provide a consistently leak resistant seal for even the most volatile samples
Height (English) 1.25 in.
Neck Style Wide
Volume (Metric) Residual <170 μL
Base Style Flat
Closure Type Crimp Cap
Quantity 100 Pk.
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.