Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Suncourt Duct Muffler, 6 in ID, 24 in, 1 ea

Catalog No. 5000503527
Encompass

The Suncourt DM106 is a galvanized duct muffler designed to reduce noise in ductwork. It features a 6 inch inside diameter and a durable galvanized construction, ensuring quiet and efficient airflow.

  • Inside diameter of 6 in
  • Outside diameter of 8 in
  • Overall width of 10 in
  • Overall length of 24 in
  • Constructed from galvanized material

Catalog No. 50-005-03527 Supplier MSC Supplier No. 06937965
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Suncourt DM106 is a galvanized duct muffler designed to reduce noise in ductwork. It features a 6 inch inside diameter and a durable galvanized construction, ensuring quiet and efficient airflow.

  • Inside diameter of 6 in
  • Outside diameter of 8 in
  • Overall width of 10 in
  • Overall length of 24 in
  • Constructed from galvanized material

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.