Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Suncourt Duct Muffler, 8 in ID, Galvanized, 1 ea

Catalog No. 5000505114
Encompass

This duct muffler is designed to reduce noise within ductwork. It features an 8 inch inside diameter and galvanized construction, suitable for various HVAC applications.

  • Designed for noise reduction in duct systems
  • Features an 8 in inside diameter for standard ductwork
  • Has a 10 in outside diameter
  • Measures 24 in in overall length
  • Constructed from galvanized material for durability
  • Utilizes 26 gage material thickness
  • Offers a 12 in overall width

Catalog No. 50-005-05114 Supplier MSC Supplier No. 06937981
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This duct muffler is designed to reduce noise within ductwork. It features an 8 inch inside diameter and galvanized construction, suitable for various HVAC applications.

  • Designed for noise reduction in duct systems
  • Features an 8 in inside diameter for standard ductwork
  • Has a 10 in outside diameter
  • Measures 24 in in overall length
  • Constructed from galvanized material for durability
  • Utilizes 26 gage material thickness
  • Offers a 12 in overall width

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.