Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp C18 Column, 100 Å, 5 μm, 4.6 mm × 150 mm

Catalog No. 502392647 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column features an electronic eConnect column tag providing unique, column-specific information for automatic identification, tracking, and digital tracing of use history. Its NFC-enabled design enhances functionality with the Alliance iS System running Empower software.

  • C18 chemistry.
  • Reversed phase separation mode.
  • Silica particle substrate.
  • pH range from 2 to 8.
  • Maximum pressure: 6000 psi (415 Bar).
  • Endcapped.
  • Low silanol activity.
  • Spherical particle shape.
  • Surface area: 340.
  • System: HPLC.
  • USP classification: L1.
  • Application: Small molecule.
  • One unit per package.

Catalog No. 50-239-2647 Supplier Waters Corp Supplier No. 186002559RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column features an electronic eConnect column tag providing unique, column-specific information for automatic identification, tracking, and digital tracing of use history. Its NFC-enabled design enhances functionality with the Alliance iS System running Empower software.

  • C18 chemistry.
  • Reversed phase separation mode.
  • Silica particle substrate.
  • pH range from 2 to 8.
  • Maximum pressure: 6000 psi (415 Bar).
  • Endcapped.
  • Low silanol activity.
  • Spherical particle shape.
  • Surface area: 340.
  • System: HPLC.
  • USP classification: L1.
  • Application: Small molecule.
  • One unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.