Learn More
Waters Corp Waters Column, C18, 3.5 μm, 4.6 mm x 50 mm, 100 Å
Supplier: Waters Corp 186002551
SunFire C18 columns are designed for general purpose method development at low pH. They offer superior low pH stability and high efficiency for mass spectrometry applications.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 pH to 8 pH
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: Yes
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 3.5 μm
- Pore size: 100 Å
- Format: Column
- Surface area: 340
- System: HPLC
- USP classification: L1
- Inner diameter: 4.6 mm
- Length: 50 mm
- Carbon load: 16%
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.