Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Method Validation Kit, C18, 3.5 μm, 4.6 mm × 100 mm

Catalog No. 50781279 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This method validation kit includes three C18 columns, each packed with a different batch of sorbent to aid in method development and validation. These reversed-phase columns utilize spherical silica particles with low silanol activity for efficient separations.

  • Chemistry is C18.
  • Separation mode is reversed phase.
  • Particle substrate is silica.
  • pH range is 2 to 8.
  • Maximum pressure is 6000 psi (415 Bar).
  • Columns are endcapped.
  • Silanol activity is low.
  • Particle shape is spherical.
  • Particle size is 3.5 μm.
  • Pore size is 100 Å.
  • Format is a method validation kit.
  • System is HPLC.
  • USP classification is L1.
  • Inner diameter is 4.6 mm.
  • Length is 100 mm.
  • Carbon load is 16 %.
  • Includes 3 units per package.

Catalog No. 50-781-279 Supplier Waters Corp Supplier No. 186002675
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This method validation kit includes three C18 columns, each packed with a different batch of sorbent to aid in method development and validation. These reversed-phase columns utilize spherical silica particles with low silanol activity for efficient separations.

  • Chemistry is C18.
  • Separation mode is reversed phase.
  • Particle substrate is silica.
  • pH range is 2 to 8.
  • Maximum pressure is 6000 psi (415 Bar).
  • Columns are endcapped.
  • Silanol activity is low.
  • Particle shape is spherical.
  • Particle size is 3.5 μm.
  • Pore size is 100 Å.
  • Format is a method validation kit.
  • System is HPLC.
  • USP classification is L1.
  • Inner diameter is 4.6 mm.
  • Length is 100 mm.
  • Carbon load is 16 %.
  • Includes 3 units per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.