Learn More
Waters Corp Waters SunFire C18 Method Validation Kit, 100Å, 3.5 μm
Supplier: Waters Corp 186002676
The SunFire Silica C18 Method Validation Kit includes three columns, each packed with a different batch of sorbent. This kit is designed for method validation in HPLC systems, offering reliable and consistent performance across a wide pH range.
- C18 chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range of 2 to 8
- Maximum pressure of 6000 psi (415 Bar)
- Endcapped columns
- Low silanol activity
- Spherical particle shape
- Particle size of 3.5 μm
- Pore size of 100 Å
- Method validation kit format
- Surface area of 340
- Suitable for HPLC systems
- L1 USP classification
- 4.6 mm inner diameter
- 150 mm length
- 16% carbon load
- Includes 3 units per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.