Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp SunFire C18 OBD Prep Column, 10 μm, 100 Å, 10 mm x 250 mm

Catalog No. 502392678 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

SunFire C18 OBD Prep Columns are designed for general-purpose method development at low pH, offering high retention for basic compounds. These columns provide uniform, optimum packed bed density, enabling direct scalability from analytical to preparative scales with consistent column-to-column performance, ensuring good resolution, peak shape, and mass loading for preparative chromatography results.

  • Designed for general-purpose method development at low pH.
  • Provides high retention for basic compounds.
  • Uniform and optimum packed bed density.
  • Direct scalability from analytical to preparative chromatography.
  • Consistent column-to-column performance.
  • Chemistry: C18.
  • Separation mode: Reversed phase.
  • pH range: 2 to 8.
  • Maximum pressure: 6000 psi (415 bar).
  • Particle size: 10 μm.
  • Pore size: 100 Å.
  • Column dimensions: 10 mm x 250 mm.

Catalog No. 50-239-2678 Supplier Waters Corp Supplier No. 186008157
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SunFire C18 OBD Prep Columns are designed for general-purpose method development at low pH, offering high retention for basic compounds. These columns provide uniform, optimum packed bed density, enabling direct scalability from analytical to preparative scales with consistent column-to-column performance, ensuring good resolution, peak shape, and mass loading for preparative chromatography results.

  • Designed for general-purpose method development at low pH.
  • Provides high retention for basic compounds.
  • Uniform and optimum packed bed density.
  • Direct scalability from analytical to preparative chromatography.
  • Consistent column-to-column performance.
  • Chemistry: C18.
  • Separation mode: Reversed phase.
  • pH range: 2 to 8.
  • Maximum pressure: 6000 psi (415 bar).
  • Particle size: 10 μm.
  • Pore size: 100 Å.
  • Column dimensions: 10 mm x 250 mm.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.