Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp VanGuard Cartridge, C18, 100 Å, 5 μm, 2.1 mm x 5 mm

Catalog No. 502392098 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

SunFire C18 VanGuard Cartridges are designed to extend analytical column lifetime and performance by removing particulate contamination from the mobile phase stream. This cartridge is optimized to protect all 2.1 mm and 3.0 mm I.D. analytical columns containing 5 μm sorbent particles.

  • Chemistry is C18
  • Separation mode is reversed phase
  • Particle substrate is silica
  • pH range is 2 to 8
  • Maximum pressure is 18000 psi (1240 bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size is 5 μm
  • Pore size is 100 Å
  • Format is VanGuard cartridge
  • Surface area is 340
  • System is HPLC
  • USP classification is L1
  • Inner diameter is 2.1 mm
  • Length is 5 mm
  • Carbon load is 16%
  • Units per package are 3

Catalog No. 50-239-2098 Supplier Waters Corp Supplier No. 186007697
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SunFire C18 VanGuard Cartridges are designed to extend analytical column lifetime and performance by removing particulate contamination from the mobile phase stream. This cartridge is optimized to protect all 2.1 mm and 3.0 mm I.D. analytical columns containing 5 μm sorbent particles.

  • Chemistry is C18
  • Separation mode is reversed phase
  • Particle substrate is silica
  • pH range is 2 to 8
  • Maximum pressure is 18000 psi (1240 bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size is 5 μm
  • Pore size is 100 Å
  • Format is VanGuard cartridge
  • Surface area is 340
  • System is HPLC
  • USP classification is L1
  • Inner diameter is 2.1 mm
  • Length is 5 mm
  • Carbon load is 16%
  • Units per package are 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.