Learn More
Waters Corp Waters SunFire C8 Kit, 5 μm, 4.6 x 150 mm
Supplier: Waters Corp 186002744
This kit consists of three SunFire C8 columns packed with three different batches of sorbent, making it suitable for method validation in HPLC systems.
- Features C8 chemistry for reversed phase separation.
- Constructed with a silica particle substrate and spherical particle shape.
- Provides low silanol activity and is endcapped for optimal performance.
- Offers a particle size of 5 μm and a pore size of 100 Å.
- Designed with an inner diameter of 4.6 mm and a length of 150 mm.
- Operates within a pH range of 2 pH to 8 pH.
- Withstands a maximum pressure of 6000 psi (415 Bar).
- Boasts a carbon load of 12%.
- Meets USP Classification L7.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.