Learn More
Waters Corp Sentry Guard Cartridge, 5 μm, 100Å, 4.6 × 20 mm
Supplier: Waters Corp 186002733
SunFire columns are designed for HPLC applications, offering excellent peak shape, high efficiency, low MS bleed, excellent low pH stability, and high mass loading capability. The C8 ligand is less hydrophobic and less retentive than C18, making it suitable for general purpose method development at low pH.
- Excellent peak shape
- High efficiency
- Low MS bleed
- Excellent low pH stability
- High mass loading capability
- Less hydrophobic and less retentive C8 ligand
- Suitable for general purpose method development at low pH
- Particle size: 5 μm
- Pore size: 100Å
- Inner diameter: 4.6 mm
- Length: 20 mm
- Guard format
- C8 chemistry
- Spherical particle shape
- Silica particle substrate
- Low silanol activity
- pH range: 2 to 8
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.