Learn More
Waters Corp Sentry Guard Cartridge, C8, 100Å, 5 μm, 3 mm X 20 mm
Supplier: Waters Corp 186002722
This Sentry Guard Cartridge is designed to protect main analytical columns, ensuring consistent and reliable chromatographic performance. It features C8 chemistry with a 100Å pore size and 5 μm particle size, ideal for a wide range of applications and compatible with varying pH conditions.
- Delivers excellent peak shape and high mass loading with minimal column bleed.
- Manufactured in an ISO 9000 certified plant; each batch and column individually tested.
- Features a wide operating pH range of 2 to 8.
- Pressure tolerance up to 6,000 psi (400 bar or 40 MPa).
- Recommended operating temperature between 20°C to 50°C at low pH.
- Protects the main column without compromising analytical resolution.
- Replace when backpressure increases or chromatographic performance changes.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.