Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp SunFire C8 VanGuard Cartridge, 100Å, 5 µm

Catalog No. 502392185 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

SunFire C8 VanGuard Cartridges are used to extend analytical column lifetime and performance by removing particulate contamination from the mobile phase stream. This cartridge is optimized to protect all 4.6 mm I.D. SunFire C8 analytical columns containing 5 µm sorbent particles.

  • C8 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range: 2 to 8 pH
  • Maximum pressure: 18000 psi (1240 bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 5 µm
  • Pore size: 100 Å
  • VanGuard cartridge format
  • Surface area: 340
  • HPLC system
  • USP classification: L7
  • Inner diameter: 3.9 mm
  • Length: 5 mm
  • Carbon load: 12%
  • Units per package: 3

Catalog No. 50-239-2185 Supplier Waters Corp Supplier No. 186007708
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SunFire C8 VanGuard Cartridges are used to extend analytical column lifetime and performance by removing particulate contamination from the mobile phase stream. This cartridge is optimized to protect all 4.6 mm I.D. SunFire C8 analytical columns containing 5 µm sorbent particles.

  • C8 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range: 2 to 8 pH
  • Maximum pressure: 18000 psi (1240 bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 5 µm
  • Pore size: 100 Å
  • VanGuard cartridge format
  • Surface area: 340
  • HPLC system
  • USP classification: L7
  • Inner diameter: 3.9 mm
  • Length: 5 mm
  • Carbon load: 12%
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.