Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp VanGuard Cartridge, C8, 100Å, 3.5 μm

Catalog No. 502392782 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The SunFire C8 VanGuard Cartridge is a guard cartridge used in HPLC (High Performance Liquid Chromatography) systems for reversed phase chromatography (RP) separation. It features C8 (RP-8, MOS, Octyl) chemistry with a spherical, fully porous silica matrix.

  • Chemistry: C8 (RP-8, MOS, Octyl)
  • USP class: L7
  • Carbon load: 12.0%
  • BET surface area: 340.0 m²/g
  • Endcapping: Endcapped
  • Hardware material: Stainless steel
  • pH minimum: 2.0
  • pH maximum: 8.0
  • Mode of separation: Reversed phase chromatography (RP)
  • Technology: HPLC
  • Matrix: Silica
  • Particle morphology: Spherical, fully porous
  • Length: 5 mm
  • Internal diameter: 3.9 mm
  • Particle size: 3.5 μm
  • Pore size: 100 Å

Catalog No. 50-239-2782 Supplier Waters Corp Supplier No. 186007705
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The SunFire C8 VanGuard Cartridge is a guard cartridge used in HPLC (High Performance Liquid Chromatography) systems for reversed phase chromatography (RP) separation. It features C8 (RP-8, MOS, Octyl) chemistry with a spherical, fully porous silica matrix.

  • Chemistry: C8 (RP-8, MOS, Octyl)
  • USP class: L7
  • Carbon load: 12.0%
  • BET surface area: 340.0 m²/g
  • Endcapping: Endcapped
  • Hardware material: Stainless steel
  • pH minimum: 2.0
  • pH maximum: 8.0
  • Mode of separation: Reversed phase chromatography (RP)
  • Technology: HPLC
  • Matrix: Silica
  • Particle morphology: Spherical, fully porous
  • Length: 5 mm
  • Internal diameter: 3.9 mm
  • Particle size: 3.5 μm
  • Pore size: 100 Å

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.