Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters OBD Preparative Column, C8, 5 μm, 19 x 50 mm

Catalog No. 50781342 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The C1-C8 chemistry offers less retentivity compared to typical C18 columns and is designed for the retention of strongly hydrophobic compounds.

  • OBD column type
  • Dimensions: 19 x 50 mm
  • Particle size: 5 μm
  • C8 chemistry
  • Pore size: 100 Å
  • Material: Spherical, fully porous silica
  • Surface area: 340 m²/g

Catalog No. 50-781-342 Supplier Waters Corp Supplier No. 186002751
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The C1-C8 chemistry offers less retentivity compared to typical C18 columns and is designed for the retention of strongly hydrophobic compounds.

  • OBD column type
  • Dimensions: 19 x 50 mm
  • Particle size: 5 μm
  • C8 chemistry
  • Pore size: 100 Å
  • Material: Spherical, fully porous silica
  • Surface area: 340 m²/g

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.