Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Preparative Column, C8, OBD, 5 μm, 30 x 100 mm

Catalog No. 50781348 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The SunFire Prep C8 OBD Column is a preparative chromatography column designed to bridge the performance gap in Prep LC by offering uniform, optimally packed bed density across its entire length and diameter. It utilizes C8 chemistry.

  • Shorter C8 alkyl chain provides less retentivity than C18 for hydrophobic compounds.
  • Direct scalability from analytical to preparative chromatography.
  • Excellent column lifetime with consistent performance.
  • Delivers good resolution, peak shape, and mass loading for high-quality preparative chromatography.
  • Maximizes recoveries with robust packings.
  • Reduces risk in preparative method development.
  • Dimensions: 30 x 100 mm.
  • Type: OBD Column.
  • Particle size: 5 μm.
  • Chemistry: C8.

Catalog No. 50-781-348 Supplier Waters Corp Supplier No. 186002757
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The SunFire Prep C8 OBD Column is a preparative chromatography column designed to bridge the performance gap in Prep LC by offering uniform, optimally packed bed density across its entire length and diameter. It utilizes C8 chemistry.

  • Shorter C8 alkyl chain provides less retentivity than C18 for hydrophobic compounds.
  • Direct scalability from analytical to preparative chromatography.
  • Excellent column lifetime with consistent performance.
  • Delivers good resolution, peak shape, and mass loading for high-quality preparative chromatography.
  • Maximizes recoveries with robust packings.
  • Reduces risk in preparative method development.
  • Dimensions: 30 x 100 mm.
  • Type: OBD Column.
  • Particle size: 5 μm.
  • Chemistry: C8.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.