Learn More
Waters Corp Waters Corporation SunFire Silica Column, 5 μm, 100 Å, 4.6 mm, 250 mm
Supplier: Waters Corp 186003454
SunFire Prep Silica columns are general purpose, high-performance HPLC columns designed for normal phase applications, offering superior resolution, speed, and long lifetimes.
- General purpose columns for normal phase conditions.
- Superior bonded silica HPLC columns with high chromatographic performance.
- Outstanding column lifetimes in ultra-low pH mobile-phase settings.
- Symmetrical peaks for improved resolution of acidic, neutral, and basic compounds.
- Reduces need for time-consuming technique re-optimization.
- Excellent resolution, speed, and minimal back-pressure.
- Demonstrated superior reproducibility.
- Operating pH range: 2 to 8.
- Max pressure: 6000 psi (415 Bar).
- Particle size: 5 μm; Pore size: 100 Å.
- Inner diameter: 4.6 mm; Length: 250 mm.
- Temperature limits: 45 °C.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.