Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp SunFire Prep Column, Silica, 10 μm, 100 Å, 50 mm × 150 mm

Catalog No. 50781784 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Prep Silica columns are preparative columns used under normal phase conditions. The Optimum Bed Density (OBD) hardware format ensures superior column lifetime under a wide variety of operating conditions.

  • Chemistry: Silica
  • Separation mode: Normal phase
  • Particle substrate: Silica
  • Ph range: 2 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Length: 150 mm
  • Internal diameter: 50 mm
  • Particle size: 10 μm
  • Pore size: 100 Å
  • Endcapped: No
  • Bonding technology: Silica
  • Silanol activity: High
  • Particle shape: Spherical
  • Surface area: 340
  • System: Preparative HPLC
  • Technique: LC/MS, LC
  • Usp classification: L3

Catalog No. 50-781-784 Supplier Waters Corp Supplier No. 186003451
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Prep Silica columns are preparative columns used under normal phase conditions. The Optimum Bed Density (OBD) hardware format ensures superior column lifetime under a wide variety of operating conditions.

  • Chemistry: Silica
  • Separation mode: Normal phase
  • Particle substrate: Silica
  • Ph range: 2 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Length: 150 mm
  • Internal diameter: 50 mm
  • Particle size: 10 μm
  • Pore size: 100 Å
  • Endcapped: No
  • Bonding technology: Silica
  • Silanol activity: High
  • Particle shape: Spherical
  • Surface area: 340
  • System: Preparative HPLC
  • Technique: LC/MS, LC
  • Usp classification: L3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.