Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Preparative Column, Silica, 10 μm, 50 x 250 mm, 100 Å

Catalog No. 50781785 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Preparative Column is a SunFire™ Silica OBD column designed for high-performance preparative chromatography. It features traditional stainless steel OBD column technology, making it suitable for a variety of demanding applications.

  • Dimensions: 50 x 250 mm
  • Particle size: 10 μm
  • Pore size: 100 Å
  • Ligand density: Unbonded
  • Carbon load: Unbonded
  • Endcap style: Proprietary
  • pH range: 2 to 8
  • Low pH temperature limit: 45 °C
  • High pH temperature limit: 45 °C
  • Surface area: 330 m2/g
  • USP classification: L3

Catalog No. 50-781-785 Supplier Waters Corp Supplier No. 186003452
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This Preparative Column is a SunFire™ Silica OBD column designed for high-performance preparative chromatography. It features traditional stainless steel OBD column technology, making it suitable for a variety of demanding applications.

  • Dimensions: 50 x 250 mm
  • Particle size: 10 μm
  • Pore size: 100 Å
  • Ligand density: Unbonded
  • Carbon load: Unbonded
  • Endcap style: Proprietary
  • pH range: 2 to 8
  • Low pH temperature limit: 45 °C
  • High pH temperature limit: 45 °C
  • Surface area: 330 m2/g
  • USP classification: L3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.