Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Preparative Column, Silica, 100Å, 5 μm, 19 mm x 150 mm

Catalog No. 50781766 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

SunFire Prep OBD Silica columns are preparative columns used under normal phase conditions. The Optimum Bed Density (OBD) hardware format ensures superior column lifetime under a wide variety of operating conditions.

  • Chemistry is silica.
  • Separation mode is normal-phase.
  • Particle substrate is silica.
  • pH range is 2 to 8.
  • Temperature limits are 45 °C.
  • Maximum pressure is 6000 psi (415 Bar).
  • Not endcapped.
  • Bonding technology is silica.
  • Silanol activity is high.
  • Particle shape is spherical.
  • Particle size is 5 μm.
  • Pore size is 100 Å.
  • Surface area is 340.
  • System is HPLC preparative.
  • Technique includes LC/MS and LC.
  • USP classification is L3.
  • Inner diameter is 19 mm.
  • Length is 150 mm.
  • One unit per package.

Catalog No. 50-781-766 Supplier Waters Corp Supplier No. 186003433
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SunFire Prep OBD Silica columns are preparative columns used under normal phase conditions. The Optimum Bed Density (OBD) hardware format ensures superior column lifetime under a wide variety of operating conditions.

  • Chemistry is silica.
  • Separation mode is normal-phase.
  • Particle substrate is silica.
  • pH range is 2 to 8.
  • Temperature limits are 45 °C.
  • Maximum pressure is 6000 psi (415 Bar).
  • Not endcapped.
  • Bonding technology is silica.
  • Silanol activity is high.
  • Particle shape is spherical.
  • Particle size is 5 μm.
  • Pore size is 100 Å.
  • Surface area is 340.
  • System is HPLC preparative.
  • Technique includes LC/MS and LC.
  • USP classification is L3.
  • Inner diameter is 19 mm.
  • Length is 150 mm.
  • One unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.