Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters SunFire Preparative Column, Silica, 100Å, 5 μm, 30 mm x 100 mm

Catalog No. 50781770 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

SunFire Prep OBD Silica columns are preparative columns used under normal phase conditions. The Optimum Bed Density (OBD) hardware format ensures superior column lifetime under a wide variety of operating conditions.

  • Optimum Bed Density (OBD) hardware ensures superior column lifetime.
  • Designed for normal phase conditions.
  • Silica chemistry for reliable separations.
  • pH range of 2 to 8.
  • Temperature limits up to 45°C.
  • Maximum pressure of 6000 psi (415 Bar).
  • High silanol activity and spherical particle shape.
  • Particle size of 5 μm and pore size of 100 Å.
  • Suitable for HPLC Preparative systems, LC/MS, and LC techniques.
  • Inner diameter of 30 mm and length of 100 mm.
  • One unit per package.

Catalog No. 50-781-770 Supplier Waters Corp Supplier No. 186003437
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

SunFire Prep OBD Silica columns are preparative columns used under normal phase conditions. The Optimum Bed Density (OBD) hardware format ensures superior column lifetime under a wide variety of operating conditions.

  • Optimum Bed Density (OBD) hardware ensures superior column lifetime.
  • Designed for normal phase conditions.
  • Silica chemistry for reliable separations.
  • pH range of 2 to 8.
  • Temperature limits up to 45°C.
  • Maximum pressure of 6000 psi (415 Bar).
  • High silanol activity and spherical particle shape.
  • Particle size of 5 μm and pore size of 100 Å.
  • Suitable for HPLC Preparative systems, LC/MS, and LC techniques.
  • Inner diameter of 30 mm and length of 100 mm.
  • One unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.