Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp SunFire Prep Guard Cartridge, C8, 100Å, 5 μm

Catalog No. 502392457 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This prep guard cartridge is designed to safeguard HPLC and SFC 30 mm ID Prep OBD columns. Its placement before the prep column extends column lifetimes and reduces purification expenses.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle size: 5 μm
  • Pore size: 100Å
  • Inner diameter: 30 mm
  • Length: 10 mm

Catalog No. 50-239-2457 Supplier Waters Corp Supplier No. 186006887
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This prep guard cartridge is designed to safeguard HPLC and SFC 30 mm ID Prep OBD columns. Its placement before the prep column extends column lifetimes and reduces purification expenses.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle size: 5 μm
  • Pore size: 100Å
  • Inner diameter: 30 mm
  • Length: 10 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.