Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Prep Column, Silica, 100Å, 10 μm, 10 mm × 150 mm

Catalog No. 502391095 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

SunFire Prep Silica columns are general purpose columns used under normal phase conditions.

  • Chemistry: Silica
  • Separation mode: Normal-phase
  • PH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Not endcapped
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Pore size: 100 Å
  • Format: OBD prep column
  • Surface area: 340
  • System: HPLC preparative
  • Technique: LC/MS, LC
  • USP classification: L3
  • Inner diameter: 10 mm
  • Length: 150 mm
  • Units per package: 1 pk

Catalog No. 50-239-1095 Supplier Waters Corp Supplier No. 186008184
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SunFire Prep Silica columns are general purpose columns used under normal phase conditions.

  • Chemistry: Silica
  • Separation mode: Normal-phase
  • PH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Not endcapped
  • Silanol activity: High
  • Particle shape: Spherical
  • Particle size: 10 μm
  • Pore size: 100 Å
  • Format: OBD prep column
  • Surface area: 340
  • System: HPLC preparative
  • Technique: LC/MS, LC
  • USP classification: L3
  • Inner diameter: 10 mm
  • Length: 150 mm
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.