Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Prep Guard Cartridge, 100Å, 10 μm, 30 mm × 10 mm

Catalog No. 502391385 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The 30×10 mm Prep Guard Cartridge, when used with its corresponding holder, is designed to protect both HPLC and SFC 30 mm ID Prep OBD™ columns. Placing this guard assembly ahead of the prep column will provide longer column lifetimes and reduce purification costs.

  • Chemistry: Silica
  • Separation mode: Normal-Phase
  • pH range: 2 to 8
  • Temperature limit: 45°C
  • Maximum pressure: 6000 psi (415 bar)
  • High silanol activity
  • Spherical particle shape
  • Particle size: 10 μm
  • Pore size: 100 Å
  • System compatibility: HPLC
  • Technique compatibility: LC/MS, LC

Catalog No. 50-239-1385 Supplier Waters Corp Supplier No. 186006888
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 30×10 mm Prep Guard Cartridge, when used with its corresponding holder, is designed to protect both HPLC and SFC 30 mm ID Prep OBD™ columns. Placing this guard assembly ahead of the prep column will provide longer column lifetimes and reduce purification costs.

  • Chemistry: Silica
  • Separation mode: Normal-Phase
  • pH range: 2 to 8
  • Temperature limit: 45°C
  • Maximum pressure: 6000 psi (415 bar)
  • High silanol activity
  • Spherical particle shape
  • Particle size: 10 μm
  • Pore size: 100 Å
  • System compatibility: HPLC
  • Technique compatibility: LC/MS, LC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.