Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Sun Joe Extension Pressure Washer Hose, 25 ft, 2900 PSI

Catalog No. 502820084
Encompass

The SPX-25HD is a 25 ft weather- and abrasion-resistant extension hose for most pressure washer models, allowing users to extend their reach for cleaning high areas without relocating the pressure washer. This heavy-duty, flexible hose resists kinking and is rated up to 2900 PSI.

  • Fits most SPX series pressure washer models
  • Heavy-duty, flexible design resists kinking
  • Weather and abrasion resistant
  • Rated up to 2900 PSI
  • Designed to fit most electric and gas pressure washers up to 2,900 PSI with standard 22 mm (M22) connections
  • Does not fit SPX4003 series

Catalog No. 50-282-0084 Supplier MSC Supplier No. 13448956
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The SPX-25HD is a 25 ft weather- and abrasion-resistant extension hose for most pressure washer models, allowing users to extend their reach for cleaning high areas without relocating the pressure washer. This heavy-duty, flexible hose resists kinking and is rated up to 2900 PSI.

  • Fits most SPX series pressure washer models
  • Heavy-duty, flexible design resists kinking
  • Weather and abrasion resistant
  • Rated up to 2900 PSI
  • Designed to fit most electric and gas pressure washers up to 2,900 PSI with standard 22 mm (M22) connections
  • Does not fit SPX4003 series

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.