Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Supel™Flash Cartridge

Catalog No. 111010068 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Bed Weight (Metric):
4 g
12 g
25 g
40 g
80 g
120 g
330 g
Includes:
10/Pk.
12/Pk.
15/Pk.
20/Pk.
4/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight (Metric) Includes
11-101-0068 4 g 20/Pk.
11-100-9619 12 g 20/Pk.
11-100-9499 25 g 15/Pk.
11-100-9177 40 g 15/Pk.
11-100-9113 80 g 12/Pk.
11-100-8911 120 g 10/Pk.
11-100-8078 330 g 4/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 11-101-0068 Supplier MilliporeSigma™ Supelco™ Supplier No. FCISI004
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

40-63 μm, 60 Å, matrix active group silica

Supel™Flash Cartridges are pre-compressed, disposable flash columns containing ultrapure silica, designed to meet your stringent flash purification requirements. Cartridge pre-compression reduces particle interstitial spacing to provide even mass transfer and balanced chemical interaction.

Features Include:

  • Female luer lock inlet and male slip luer outlet for easy compatibility
  • 8 Bed weights from 4 grams to 330 grams
  • 40-60 μm irregular silica
  • Higher efficiency leading to sharper more symmetric peaks
  • High yield and sample loading capacity
  • Reliable, consistent purification performance
  • Supel Flash Cartridges are Designed For Use in: ISCO's CombiFlash, Companion, Retrieve, and OptiX systems; Analogix's SimpliFlash, and IntelliFlash and Biotage systems.
TRUSTED_SUSTAINABILITY

Specifications

Includes 20/Pk.
Bed Weight (Metric) 4 g
Column Type Flash Chromatography Cartridge
For Use With (Application) Flash Chromatography
For Use With (Equipment) Isco and Analogix Flash Systems
Product Line Supel

Supel is a trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.